Hoffman Stainless Steel Electrical Enclosure

Hoffman Stainless Steel Electrical Enclosure

Hoffman Stainless Steel Electrical Enclosure. Dwg No: 11-0736-EE-1025. Cat No: R-686CHHFSS. Overall dimensions: 10 in. L x 5 in. W x 9 in. H.
Product Details
  • Stock No: DTTC2130
  • Manufacturer: Hoffman
  • Serial Number: R-686CHHFSS
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Hoffman Stainless Steel Electrical Enclosure
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed