Hoffman Watchman Condensate Unit - 12 GPM

Hoffman Watchman Condensate Unit - 12 GPM

ITT Bell & Gossett. Hoffman Watchman Condensate Unit. Series WC. Model: WC-8-20-B. Serial: 160030 M30. GPM: 12. PSI: 21. Electrical: 115V, single phase, 60 Hz. Marathon Electric motor: 1/3 HP, 115/208-230V, single phase, 60 Hz. Overall dimensions: 33 x 20 x 13 high (inches).

Product Details
  • Stock No: SIKH900
  • Manufacturer: ITT Bell & Gossett
  • Model: WC-8-20-B
  • Serial Number: 160030 M30
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hoffman Watchman Condensate Unit - 12 GPM
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed