Holden Bros. Inc. Dual Sprayball

Holden Bros. Inc. Dual Sprayball

Holden Bros. Inc. Dual Sprayball. Model: SB1. Capacity: 76 gpm. Inlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 28 in. L x 4 in. W x 36 in. H.

Product Details
  • Stock No: SMPP087.2a
  • Manufacturer: Holden Bros. Inc.
  • Model: SB1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 4
  • Height (Inches): 36
Additional Product Details
Holden Bros. Inc. Dual Sprayball
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed