Homogenizer Motors

Homogenizer Motors

VEM Homogenizer motors DINEN 60034-1/11.95, 7.5 hp /5.5 460 volts, 9.5A, 1150 rpm 60 HZ.

Product Details
  • Stock No: GO98999a.1a
  • Manufacturer: Not Specified
Homogenizer Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: VEM
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1150
  • Motor Voltage: 460
  • Motor Amps: 9.5
  • Motor Hertz (Hz): 60
Dimensions:
Additional Product Details
Homogenizer Motors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed