Honeywell Analytics IR-F9-R134a Manning AirScan Transmitter

Honeywell Analytics IR-F9-R134a Manning AirScan Transmitter

Honeywell Analytics Manning AirScan Transmitter. Model: IR-F9-R134a. Serial No: 5340IRF925210007. Rating: 24VDC @ 800 mA.
Product Details
  • Stock No: JCI19
  • Manufacturer: Honeywell
  • Model: IR-F9-R134a
  • Serial Number: 5340IRF925210007
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 10
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
Honeywell Analytics IR-F9-R134a Manning AirScan Transmitter

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed