Honeywell Truline Chart Recorders

Honeywell Truline Chart Recorders

Honeywell Truline Chart Recorder. Model: DR45AT-1000-40-000-0-000000-0. S/N: 9905Y940123700001. Power supply: 120/240 V, 50/60 Hz, 20 VA set to 120 VAC. Operating temperature: 32-131°F. Other characteristics: single pen, digital display, touchpad controls. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 1 ft. 4-1/2 in. H.

Product Details
  • Stock No: DTTC2139
  • Manufacturer: Honeywell
  • Model: DR45AT-1000-40-000-0-000000-0
  • Serial Number: 9905Y940123700001
Previous Refrigerant
Motor Details
  • Motor Voltage: 120/240
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 6.5
  • Height (Inches): 16.5
Additional Product Details
Honeywell Truline Chart Recorders
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed