Hoppman FT-50 Centrifugal Feeder

Hoppman FT-50 Centrifugal Feeder

1990 Hoppman Centrifugal Feeder. Model: FT-50. S/N's:12832. Inside dimensions: 1 ft. 1-1/2 in. L x 11-1/2 in. W x 11-1/2 in. H. Bowl diameter: 4 ft. 6-1/2 in. dia. x 10-1/2 in. H. Drum diameter: 3 ft. 11 in. Maximum object size: 3 in. W x 4-1/2 in. H. Baldor Electric Motor, .75 hp, 1750 rpm, 90 V. Baldor Speed Reducer, ratio: 10, 175 rpm (final). Includes reject mechanism with low level limit switch. Inlets: (1) 4 ft. infeed. Outlets: (1) 6-1/2 in. L x 4 in. W discharge, (2) 11 in. L x 10 in. W discharge. Outside dimensions: 7 ft. L x 6 ft. 10 in. W x 8 ft. 4 in. H.(H17). QTY 2
Product Details
  • Stock No: DNBA053-01
  • Manufacturer: Hoppmann
  • Model: FT-50
  • Serial Number: 12832 and 12831
Feeder Details
  • Filler/Capper Type: Cap Feeder
  • Inline/Rotary: Rotary
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 90
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 82
  • Height (Inches): 199
Additional Product Details
  • Year of Manufacture: 1990
Hoppman FT-50 Centrifugal Feeder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed