- Product Details
Hoppmann Air Conveyor
Hoppmann Air Conveyor. S/N: 389710. Maximum aperture/clearance: 1-3/4 in. W x 1-1/2 in. H (usable). Travel length: 118 in. L. Adjustable guiderails. Conveyor infeed height: 41-1/2 in. H. (adjustable). Conveyor discharge height: 45 in. H (adjustable). Dayton Motor, 1/3 hp, 3450 rpm, 115/230 V, 5.4/2.7 amps, 60 Hz, single phase. Dayton Blower Model: 2C820. Overall dimensions: 118 in. L x 24 in. W x 53 in. H.
- Stock No: ENAE46811B.
- Manufacturer: Hoppmann
- Conveyor Type: Table Top Conveyors
- Conveyor Width (inches): 1.75
- Conveyor Length (inches): 118
- Max Height Clearance above Belt (Inches): 1.5
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.33
- Motor RPM: 3450
- Motor Voltage: 115/230
- Motor Amps: 5.4/2.7
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 118
- Width (Inches): 24
- Height (Inches): 53
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















