Hoppmann FR-30 Centrifugal Feeder

Hoppmann FR-30 Centrifugal Feeder

1991 Hoppmann FR-30 Centrifugal Feeder. Model: FR-30. S/N: 9514. Previously used to deliver 2 in. dia. x 1-3/4 in. H Rave caps for aerosol cans. Capacity Speed 120 CPM. Sorting bowl diameter: 32 in. Motor, 1/8 hp, 90 VDC, 3 amps. Hoppmann's FR-30 feeds and orients a wide variety of parts utilizing the part's natural weight bias and loading Ram Industriesp. The delivery rate varies from moderate to high speed depending on part characteristics. The FR-30 is designed to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. Unit is equipped with a 1991 Hoppmann Relay Logic control system, Model: 750, S/N: 13360. Conveyor infeed/exit height: 25-1/2 in. Overall dimensions: 50-1/2 in. L x 44 in. W x 68 in. H.
Product Details
  • Stock No: ENAE59233.
  • Manufacturer: Hoppmann
  • Model: FR-30
  • Serial Number: 9514
Feeder Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hoppmann FR-30 Centrifugal Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed