- Product Details
Hoppmann Rotary Plug Turret 14 Heads
1999 Hoppmann 14-Head Rotary Plug Turret. Model: CMA-24. S/N: 389740. Capacity: 80 CPM. Operates on vacuum air and mechanical pressure. Air supply: 80 psi. Plug dimensions: 2-1/2 in. L x 2 in. W. Maximum container height: 6 in. H. Baldor Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.4/1.7 amps, 60 Hz, 3 phase. Boston Gear Drive, ratio: 40, final speed: 43 rpm, output torque: 1375 in.-lb. Conveyor infeed/exit height: 2 ft. 9-1/2 in. Overall dimensions: 5 ft. 3 in. L x 5 ft. W x 6 ft. 2 in. H.(H17).
- Stock No: ENAE46811.
- Manufacturer: Hoppmann
- Model: CMA-24
- Serial Number: 389740
- Filler/Capper Type: Capper
- Inline/Rotary: Rotary
- Capacity per minute: 80
- # of Heads: 14
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 3.6-3.4/1.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 143TC
- Length (Inches): 63
- Width (Inches): 60
- Height (Inches): 74
- Year of Manufacture: 1999
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











































