Hoppmann Stainless Steel Escalator

Hoppmann Stainless Steel Escalator

1999 Hoppmann Stainless Steel Escalator. Model EP35/18 CRS. S/N 7337380. Hopper has lexan guarding with a hinged lid. Approx. hopper dimensions: 5 ft. L x 6 ft. W x 3 ft. deep. Approximate discharge height: 62 in. Belt is approx. 8 in. wide with 3 in. high cleats. Overall dimensions 10 ft. L x 6 ft. W x 9 ft. H.

Product Details
  • Stock No: ENAE65054.
  • Manufacturer: Hoppmann
  • Model: EP35/18 CRS
  • Serial Number: 7337380
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hoppmann Stainless Steel Escalator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed