Horizon Systems Inc. Cone Bottom Hopper

Horizon Systems Inc. Cone Bottom Hopper

Horizon Systems Inc. Cone Bottom Hopper. Model F94C03636, S/N 94C036-SB. Job No: 94C036. U.S. Electrical Motor, Model: Unimount 125, ½ hp, 2 phase, 60 Hz, 1,745 rpm, 56 Frame, 230/460 V, FL amps 2/1, SF amps 2.2/1.1. (2) Binmaster rotary level indicators. Overall dimensions: 91 in. L x 50 in. W x 160 in. H.
Product Details
  • Stock No: SPGP080.4
  • Manufacturer: Horizon Systems Inc.
  • Model: F94C03636
  • Serial Number: 94C036-SB
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 2/1, 2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 2
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 91
  • Width (Inches): 50
  • Height (Inches): 160
Additional Product Details
Horizon Systems Inc. Cone Bottom Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed