- Product Details
Horizontal Ammonia Accumulator- 3 Gallon
Horizontal Ammonia Accumulator- 3 Gallon. Inlets/outlets: (1) 3/8 in. dia. FNPT, (1) 1/2 in. dia. FNPT infeed, (1) 1/2 in. dia. FNPT discharge. Overall dimensions: 2 ft. 8 in. L x 1 ft. 6 in. W x 1 ft. 11 in. H. RTD
Product Details
- Stock No: HDCF205C.
- Manufacturer: Not Specified
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Horizontal
- Tank Estimated Capacity (Gallons): 3
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 3/8 in. dia. FNPT, (1) 1/2 in. dia. FNPT infeed, (1) 1/2 in. dia. FNPT discharge.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 18
- Height (Inches): 23
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












