Horizontal Ammonia Receiver ( 21in. X 229in. 340 Gallons)

Horizontal Ammonia Receiver ( 21in. X 229in. 340 Gallons)

Horizontal Ammonia Receiver ( 21in x 229in. 340 Gallons) Tank Estimated Capacity (Gallons): 340. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 229 x 33 x 80. 2500 LB
Product Details
  • Stock No: FLOR16
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 21
  • Tank Length (Inches): 229
  • Tank Estimated Capacity (Gallons): 340
  • Tank Inlets & Outlets Description: Inlet 1.5 and Outlet 2.75
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 229
  • Width (Inches): 33
  • Height (Inches): 80
  • Weight (LBS): 2,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Known Issues or Problems: Missing Tag Plate
Horizontal Ammonia Receiver ( 21in. X 229in. 340 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed