Horizontal Ammonia Receiver Tank - 350 gallons

Horizontal Ammonia Receiver Tank - 350 gallons

Horizontal Ammonia Receiver Tank built by Ram Industrieson Vizcaino Refrigeracion S.A. Model: RMP-21, 76-21. Serial: 66675. Date: 02-09-2009. Design pressure: 21 bar (300 PSI) at -48C / +150C (-50F / +300F). Test pressure: 30 bar (435 PSI) at -48C / +150C (50F / +300F). Fluid: NH3 (ammonia). Volume: 1338 liters (350 gallons). *Note: one of the two vessels is missing its nameplate. Qty available: 1. Diameter: 30 inches. Sidewall length: 106 inches.
Product Details
  • Stock No: EZPR09
  • Manufacturer: Not Specified
  • Model: RMP-21, 76-21
  • Serial Number: 66675
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 106
  • Tank Estimated Capacity (Gallons): 350
  • Tank MAWP (PSI at temp): 21 bar (300 PSI) at -48C / +150C (-50F / +300F)
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2009
  • Known Issues or Problems: one of the two vessels is missing its nameplate
Horizontal Ammonia Receiver Tank - 350 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed