Horizontal Ammonia Recirculator (60in X 156in. 2,350 Gallons. 2-7 HP Pumps.)

Horizontal Ammonia Recirculator (60in X 156in. 2,350 Gallons. 2-7 HP Pumps.)

RVS Horizontal Ammonia Recirculator. Serial No: 68250. National Board: 68250. MAWP: 300 PSIG @ 200 F. MDMT: -20 F @ 450 PSI. Year: 1986.
Product Details
  • Stock No: RPRB01
  • Manufacturer: RVS
  • Serial Number: 68250
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 60
  • Tank Length (Inches): 158
  • Tank Estimated Capacity (Gallons): 2,350
  • Tank National Board Number: 68250
  • Tank MAWP (PSI at temp): 300 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 450 PSI
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Teikoku
  • Pump Horsepower (HP): 7
  • Pump Description(s): Teikoku Ammonia Pump - Model: R41-316F4AM-0510TS1-E, GPM: 100.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Teikoku Ammonia Pump - 7 HP, 460 Volts, 3 Ph, 60 Hz.
Dimensions:
  • Length (Inches): 220
  • Width (Inches): 65
  • Height (Inches): 80
  • Weight (LBS): 9,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1986
  • Year Removed from Production: 2025
Horizontal Ammonia Recirculator (60in X 156in. 2,350 Gallons. 2-7 HP Pumps.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed