Horizontal Ammonia Recirculator Package

Horizontal Ammonia Recirculator Package

Horizontal Ammonia Recirculator Package. Overall dimensions: 11 ft. 6 in. L x 6 ft. 9 in. W x 12 ft. H.

Product Details
  • Stock No: RPCA1321C
  • Manufacturer: Not Specified
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Length (Inches): 138
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 138
  • Width (Inches): 9
  • Height (Inches): 144
Additional Product Details
Horizontal Ammonia Recirculator Package
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed