Horizontal Ammonia Recirculator

Horizontal Ammonia Recirculator

Horizontal Ammonia Recirculator Package. Vessel certified by Trusco Tank Inc. Fresno, CA USA. MAWP: 250 PSI at 650F. MDMT: -45F at 100 PSI. S/N: 145246. Year: 1988. Shell: 0.625 SA516-70. Head: 0.562 SA516-70. Surface area: 373 sq. ft. Capacity: 3458 gallons. Approximate dimensions: 20 ft. L x 6 ft. dia. Skid mounted with 2 pumps: Durco, Viking (both 10 HP, 230/460V, 60 Hz, 3-phase). Previously installed at a vegetable processing company in California (removed January 2013).

Product Details
  • Stock No: RPCA1363.22a
  • Manufacturer: Trusco Tank, Inc.
  • Serial Number: 145246
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Horizontal Ammonia Recirculator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed