Horizontal Ammonia Refrigerant Vessel - 14 in. x 72 in.

Horizontal Ammonia Refrigerant Vessel - 14 in. x 72 in.

Horizontal Ammonia Refrigerant Vessel. Manufactured by Coastline Fabricators. Serial: 1192. Year: 2001. MAWP: 196 PSI at 95F. MDMT: -20F at 196 PSI / -40F at 10.4 PSI. Nat'l Bd.: 1515. Sidewall dimensions: 72 in. L x 14 in. dia. Ports (left to right, inches): top 3, 2, 2.5, 3, 0.75 relief, bottom 3, 2.5. Approximate volume: 50 gallons.

Product Details
  • Stock No: OBSF014
  • Manufacturer: Coastline Fabricators
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 14
  • Tank Length (Inches): 72
  • Tank Estimated Capacity (Gallons): 50
  • Tank National Board Number: 1515
  • Tank MAWP (PSI at temp): 196 PSI at 95F
  • Tank Inlets & Outlets Description: Ports (left to right, inches): top 3, 2, 2.5, 3, 0.75 relief, bottom 3, 2.5.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2001
Horizontal Ammonia Refrigerant Vessel - 14 in. x 72 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed