Horizontal Feeder Auger Conveyors

Horizontal Feeder Auger Conveyors

Horizontal Feeder Auger Conveyors. Approximately 7 ft. long w/ motors and drives. Double auger conveyor system, (1) 1 ft. 3 ½ in. diameter common centered infeed. Conveys in 2 directions. (2) trough approximate dimensions: 7 ft. L x 10 in. W x 1 ft. deep. (2) Baldor Electric motors, 1 ½ hp, (2) Falk enclosed gear drives, ratio: 14.43:1. Final rpm: 79. Inlet: (1) 1 ft. 3 ½ in. dia. port. Outlets: (1) 10 in. W x (1) 1 ft. 7 in. H, (1) 10 in. W x 1 ft. 8 in. H. Overall dimensions: 9 ft. 8 in. L x 3 ft. W x 4 ft. 8 in. H.(H16).

Product Details
  • Stock No: MRSP116
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Screw Conveyor
  • Conveyor Width (inches): 15.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1140
  • Motor Voltage: 230/460
  • Motor Amps: 5/2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 116
  • Width (Inches): 36
  • Height (Inches): 56
Additional Product Details
Horizontal Feeder Auger Conveyors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed