- Product Details
Horizontal Oil Seperator (12in X 9in. 36 Gallons)
Horizontal Oil Seperator (12in x 9in. 36 Gallons)Tank Estimated Capacity (Gallons): 36. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 37 x 9 x 16. 180 LB
Product Details
- Stock No: HSR23
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 12
- Tank Length (Inches): 9
- Tank Estimated Capacity (Gallons): 36
- Tank Inlets & Outlets Description: Inlet/Outlet(in): 1
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 37
- Width (Inches): 9
- Height (Inches): 16
- Weight (LBS): 180
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















