Horizontal RECO Ammonia Recirculator Package 48 in. dia x 144 in.

Horizontal RECO Ammonia Recirculator Package 48 in. dia x 144 in.

Horizontal RECO Ammonia Recirculator Package 48 in. diameter x 144 in. long. Approx 1100 gallons. Overall dimensions: 12 ft. 8 in. W x 6 ft. 11 in. L x 9 ft. 10 in. H.

Product Details
  • Stock No: AANF046B
  • Manufacturer: Reco
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 144
  • Tank Estimated Capacity (Gallons): 1100
Pump Details
  • Pump Included?: No
Micro Panel Details
  • Micro Control Panel Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 152
  • Width (Inches): 83
  • Height (Inches): 118
Additional Product Details
Horizontal RECO Ammonia Recirculator Package 48 in. dia x 144 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed