Hosokawa Bepex Rietz All Stainless Steel Jacketed Blender

Hosokawa Bepex Rietz All Stainless Steel Jacketed Blender

Hosokawa Bepex Rietz Stainless Steel Jacketed Blender. Approximately 13.85 cu. ft. product area to bottom of trough (100gallon product capacity) Model: RS-15-K3203-6. S/N: RS-780080. Nat'l Bd: 42. 316 stainless steel. Jacket pressure at 274 °F: 30 psi. Trough metal thickness: 0.135. Jacket metal thickness: 0.135. Head metal thickness: 0.25/0.375. Product inlet: 42 in. L x 30-1/2 in. W with removable hinged lid. (2) Screw augers: 14 in. dia. x 41 in. L. 15 in. dia. housing, for blending. (2) Discharge outlets: 11-1/2 in. W x 4-1/2 in. H (oval). Discharge outlet covers are shut by pneumatic cylinders. (2) Sterling Motors: 3 hp, 1735 rpm, 230/460 V, 8.5/4.3 amps, 60 Hz, 3 phase. (2) Dodge Motor Drives: 24.92 ratio, 69.62 rpm (final). Inlets/outlets: (1) 3/4 in. dia. threaded fitting, (1) 3/4 in. dia. pipe, (1) 3/4 in. dia. male ferrule with hex nut. Overall dimensions: 74 in. L x 53 in. W x 54 in. H.
Product Details
  • Stock No: DSBI091.34
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RS-15-K3203-6
  • Serial Number: RS-780080
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz All Stainless Steel Jacketed Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed