Hosokawa Bepex Rietz Angle Disintegrator- 15 HP

Hosokawa Bepex Rietz Angle Disintegrator- 15 HP

Hosokawa Bepex Rietz Angle Disintegrator- 15 HP. Model RP12-k122, S/N: RP84001760. Screen and hammers: 304 stainless steel. Housing: 316 stainless steel. Equipped with (7) 11-7/8 in. dia. x 1-1/2 in. W hammers. Perforation type: round. One-piece circular screen size: 3/4 in. dia. x 6 in. H. Standard RP model disintegrator with cover held by Vee band clamp. Maximum internal pressure rating: 4 psig. Hosokawa Bepex Motor, 15 hp, 1765 rpm, 230/460 V, 36/18 amps, 60 Hz, 3 phase. Inlets: (1) 11-1/2 in. dia. hopper with 16 in. dia. flange and (4) 3/8 in. dia. attachment holes at a center-to-center distance of 15-1/4 in. Outlets: (1) 20 in. W x 4 in. H discharge chute. Overall dimensions: 33 in. L x 28 in. W x 36 in. H.

Product Details
  • Stock No: HDOC170.45
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP12-k122
  • Serial Number: RP84001760
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz Angle Disintegrator- 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed