Hosokawa Bepex Rietz Angle Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator. Model: RP8. S/N: RP732212. Rotor diameter: 8 in. Hammer velocity (min/max): 101.7 and 255.9 ft/s. Speed (normal/max): 3000 and 7000 rpm. General Electric Motor, 5 hp, 3510 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Mounted on triangular Frame. Removable clamped lid. Inlets: (1) 7-1/2 in. dia. infeed port. Outlets: (1) 4 in. dia. threaded fitting. Overall dimensions: 31 in. L x 28 in. W x 56 in. H.
Product Details
  • Stock No: EECA001.
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP8
  • Serial Number: RP732212
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz Angle Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed