Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. S/N: RP-800212. Capacity: 3 cu. ft. Disintegrator dimensions: 25 in. diameter x 9 in. H. Size of cradle openings: 7/8 in x 7/8 in. (16) Blades. Pacemaker Motor, 60 hp, 1775 rpm, 230/460 V, 144/72 amps, 60 Hz, 3 phase. This Disintegrator is most widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, they have the capability of doing high speed shredding and wet grinding of many fibrous and other extremely tough materials. These machines have sanitary construction. Exceptionally easy to clean and maintain. A single band clamp cover attachment allows quick access to all product contact parts, speeds screen changes and clean up. A 360° screen insures uniform grind with low temperature rise, reduces HP requirements and cuts vibration. Inlet: 17 in. diameter. Outlet: 25-1/4 in. L x 7 in. W discharge. Overall dimensions: 50 in. L x 28 in. W x 62 in. H.
Product Details
  • Stock No: 180.JRW309.70
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP-800212
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed