Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator. Model RP-18-K133. Disintegrator bow dimensions: 2 ft. 1 in. dia. x 9-½ in. W. Screen dimensions: 1 ft. 9 in dia. x 9 in. W. Blades: (11), 1 ft. 6 in. L x 1-5/4 in. W. Baldor motor, 100 hp, 460V, 3 phase. The RP series disintegrator is used for fine pulping, fine dispersing and homogenizing applications in the food and chemical industries. Inlets: (2) 2 in. ACME fitting, (1) 2 in. S-line fitting. Outlets: (1) 4 in. ACME fitting. Unit is mounted on a 5 ft. 6 in. L 1 ft. 9 in. W x 1 ft. 6 in. L metal Frame. Overall dimensions: 6 ft. 5 in. L x 2 ft. 9 in. W x 4 ft. 5 in. H.(H17)(ACN400).
Product Details
  • Stock No: BAFB69.80
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP2001012633A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Beef Processing
Hosokawa Bepex Rietz Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed