Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu Ft

Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu Ft

Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu. Ft. Model RS28K5405, S/N R573204. Dual front end discharge. (2) Motors: 15 hp, 230/460 V, 1,740 rpm, final rpm 102.35. Inner tank dimensions: 56 in. L x 60 in. W x 34 in. H; outer tank dimensions: 60 in. L x 61 in. W x 34 in. H. Paddle thickness: 2-1/2 in.; spread: 28 in. Overall dimensions: 68 in. L x 95 in. W x 84 in. H.

Product Details
  • Stock No: 180.BASF243.102
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RS28K5405
  • Serial Number: R573204
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz Dual Ribbon Blender- Approx. 66 Cu Ft
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed