Hosokawa Bepex Rietz RA Series Disintegrator

Hosokawa Bepex Rietz RA Series Disintegrator

Hosokawa Bepex Rietz RA Series Disintegrator. Model: RA3-12-K132. S/N: RA-740466. Disintegrator uses (7) 11 in. dia. impellers housed in a 12 in. dia., 3/4-mesh dispersing screen. Allis-Chalmers Motor, 50 hp, 1750 rpm, 220/440 V, 126.6/63.6 amps, 60 Hz, 3 phase. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Inlets: (1) 11 in. dia. infeed port with a 16 in. dia. flange and (8) 3/8 in. dia. thru-holes at center distances of 6-1/2 in. Outlets: (1) 17 in. L x 4 in. W chute. Overall dimensions: 80 in. L x 33 in. W x 56-1/2 in. H.

Product Details
  • Stock No: RFPM326.28a
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RA3-12-K132
  • Serial Number: RA-740466
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz RA Series Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed