Hosokawa Bepex Rietz RP-8-K115 Angle - Disintegrator

Hosokawa Bepex Rietz RP-8-K115 Angle - Disintegrator

Hosokawa Bepex Rietz RP-8 Angle - Disintegrator, Model RP-8-K115, S/N RP-66570. Inlet 7-½ in. diameter, Outlet: 13-½ in. W, 2 in. H. Has 7-½ in. impellers. Reliance Motor, 7.5 hp, 3,505 rpm, 230/460 volt, 21/10.5 amps, 60 Hz, 3 phase, 213 T Frame. Overall dimensions: 15-½ in. W, 24 in. L, 25-½ in. H.
Product Details
  • Stock No: END81587.8a
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-8-K115
  • Serial Number: RP-66570
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hosokawa Bepex Rietz RP-8-K115 Angle - Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed