Hot Water Makeup Set with APV HXC Plate Heat Exchanger

Hot Water Makeup Set with APV HXC Plate Heat Exchanger

Hot Water Makeup Set with APV HXC Plate Heat Exchanger. Model: HXC 2075. Vessel- 12 in. dia x 31 in. H. Inlet- 2 in.; outlet- 1-1/2 in. Overall dimensions: 55 in. L x 18 in. W x 73 in. H.

Product Details
  • Stock No: CCFP245.
  • Manufacturer: Not Specified
  • Model: HXC 2075
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Hot Water Makeup Set with APV HXC Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed