Howden 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden 204/1.93 Rotary Screw Compressor Package - 400 HP

Howden 204/1.93 Rotary Screw Compressor Package. Model: 204/1.93. Refrigerant: R-717 (ammonia). Toshiba motor, 400 hp, 3540 rpm, 460 V. 1990 Vilter oil separator, MAWP: 300 psig at 400°F, MDMT: -20°F at 300 psig. Vilter Microprocessor control panel. Ram Industries Starter Control Panel. Vi setting: 3.6. Displacement: 962 cfm. Overall dimensions: 13 ft. 10 in. L x 4 ft. 2 in. W x 8 ft. 11 in. H. (ACN524-BC/motor/starter).
Product Details
  • Stock No: HDFA368.35
  • Manufacturer: Howden
  • Model: 204/1.93
  • Serial Number: MK5D-137
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Howden 204/1.93 Rotary Screw Compressor Package - 400 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed