- Product Details
Howden 255 Bare Rotary Screw Compressor
Unused Howden 255 Rotary Screw Compressor. Model: MK1BSHR25516550408. Compressor made by Howden for Howe Corp. Chicago Illinois USA. Surplus unit has never been installed. Estimated build date is 1970s. WRV-255 standard features: 350 PSIG max pressure, 1500-3600 RPM shaft speed. The WRV-255/165 has the following ratings: 2395 m3hr swept volume (1410 CFM), high stage rating 1523 kw at -10C / +35C (433 TR at +14F / +95F), booster rating 485 -40C / -10C (138 TR at -40F / +14F) using R-717 ammonia. Weight: 3,134 lbs. Dimensions: 64.5 in. x 27.5 in. x 28 in. H.
Product Details
- Stock No: HCJM02.10
- Manufacturer: Howden
- Model: WRVi 255/1.65
- Serial Number: MK1BSHR25516550408
- Compressor Type: Screw
- Package Included? No
- Stage Type: High Stage
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: WRVi 255/1.65
- Compressor SN: MK1BSHR25516550408
- Compressor Max Speed (RPM): 1500-3600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1970
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 64.5
- Width (Inches): 27.5
- Height (Inches): 28
- Weight (LBS): 3134
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















