- Product Details
Howden WRV204/1.45 Bare Rotary Screw Compressor
FES/Howden Bare Screw Compressor. Package Data Plate: Model: 235SE, Serial No: MK6389. Test Pressure: Leak: 313, HYD: 470. Previous Refrigerant: R-717.
Product Details
- Stock No: PCE06
- Manufacturer: FES
- Model: 235SE
- Serial Number: MK6389
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- Compressor Model: WRV204/1.45
- Compressor SN: WRV16318036
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 261
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 30
- Height (Inches): 45
- Weight (LBS): 3,544
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















