OR
Click for full Gallery (images, video, data sheets)
- Product Details
Howden XR127-R3 Rotary Screw Compressor Package (Howden XR127-R3, 125 HP 460 V, Micro Control Panel)
Howden Rotary Screw Compressor Package. Serial No: MK4/XRV127R3/1660. Contract No: J013705XR12304-1EN. Hydraulic Test Pressure: 37.00 Bar G. Max Working Pressure - High Side: 21.00 Bar G. Max Working Pressure - Low Side: 5.00 Bar G. Max Input Speed: 3600 RPM. Gear Ratio: 1.353. Suction Port: 4 in. Discharge Port: 2 in. Certified by M&M Refrigeration Oil Separator: National Board: 3001. MAWP: 300 PSI @ 300 F. MDMT: 0 F @ 300 PSIG. Marathon Electric Motor: HP: 125, RPM: 3565, Volts: 460, Hz: 60, FLA: 138.
Product Details
- Stock No: LKS01
- Manufacturer: Howden
- Model: XR127-R3
- Serial Number: MK4/XRV127R3/1660
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: Howden
- Package Model: XR127-R3
- Package SN: MK4/XRV127R3/1660
- Package Order: J013705XR12304-1EN
- Package Max Speed (RPM): 3,600
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: XR127-R3
- Compressor SN: MK4/XRV127R3/1660
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 537
- Compressor Volume Ratio: 1.353
- Oil Separator Included? Yes
- Oil Separator National Board #: 3001
- Oil Cooling Type: Water
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
- Motor Starter Type: Hard Type Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 125
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 138
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 78
- Width (Inches): 42
- Height (Inches): 61
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















































