Howe Corporation Ice Flaker - 3 Ton

Howe Corporation Ice Flaker - 3 Ton

1984 Howe Corporation Ice Flaker. Model: 31-E. Refrigerant: R-12 or 502. Rated capacity: 3 tons per day at respective water and air temperatures of 70°F and 90°F.Specifications include: .52 KWH/100lbs. ice. Drive motor: ½ hp, 115/208-230 V, 60 Hz, single phase. Required refrigeration: 51,150 BTU/Hr. Inlets: (1) 6 in. L x 4 in. W, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 3 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 7 in. H.(ACN141-84).

Product Details
  • Stock No: AAMG197.a
  • Manufacturer: Howe Corporation
  • Model: 31-E
  • Serial Number: 36962
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Howe Corporation Ice Flaker - 3 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed