Howe Corporation Refrigerant Receiver System - 69 Gallon

Howe Corporation Refrigerant Receiver System - 69 Gallon

Howe Corporation Refrigerant Receiver System. S/N's: 5617, 5618, 5619. Nat'l Bd: 4907, 4908, 4909. Cat. No's/Dwg. No's: PVL277A, PVL277B, PVL277C. Top Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. Middle Receiver- 9 Gallon, inside straight-wall dimensions: 1 ft. dia. x 1 ft. 8 in. H. Bottom Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. MAWP: 250 psi @ 650°F. (2) Hansen Technologies Fluid Float Switches. Gulf & Western Manufacturing Co. Transfer Timer. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1/2 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. Note: vessels are labeled R407C (freon). Overall dimensions: 5 ft. 9 in. L x 4 ft. 2 in. W x 8 ft. 7 in. H.

Product Details
  • Stock No: RPCN505
  • Manufacturer: Howe Corporation
  • Serial Number: 5617, 5618, 5619
Previous Refrigerant
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 69
  • Width (Inches): 50
  • Height (Inches): 103
Additional Product Details
Howe Corporation Refrigerant Receiver System - 69 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed