- Product Details
Howe Corporation Refrigerant Receiver System - 69 Gallon
Howe Corporation Refrigerant Receiver System. S/N's: 4693, 4694, 4695. Nat'l Bd: 3983, 3984, 3985. Top Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. Middle Receiver- 9 Gallon, inside straight-wall dimensions: 1 ft. dia. x 1 ft. 8 in. H. Bottom Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. MAWP: 250 psi @ 650°F. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1/2 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. Note: vessels are labeled R407C (freon). Overall dimensions: 4 ft. 9-1/2 in. L x 2 ft. W x 7 ft. 9 in. H.
- Stock No: RPCN506
- Manufacturer: Howe Corporation
- Serial Number: 4693, 4694, 4695
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Length (Inches): 57.5
- Width (Inches): 24
- Height (Inches): 93
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















