Howe Corporation Stainless Steel Rapid Freeze Flake Ice Machine

Howe Corporation Stainless Steel Rapid Freeze Flake Ice Machine

2005 Howe Corporation Stainless Steel Rapid Freeze Flake Ice Maker. Model: 50-EA. Rated production capacity: 5 tons per 24 hour period. Refrigerant: Flooded ammonia. Material of construction: stainless steel. Power requirements: 208-230/1/60. Pump motor: 1/6 HP, 3450/2850 RPM, 230 V, 1.6/2.0 A, 60/50 Hz, single phase. Drive motor: Marathon Electric 1 HP, 1725 RPM, 115/208-230 V, 13.4/6.8-6.7 A, 60 Hz, single phase. Winsmith drive ratio: 750. Drive output: 2.3 RPM. Inputs/outputs: (1) 2 in. pipe, (2) 1 in. NPT, (1) ¾ in. NPT, (4) 2 in. flange (2 on ice maker, 2 on receiver used to join the two sections together). Ice maker overall dimensions: 4 ft. 5 in. L x 3 ft. 10 in. W x 4 ft. 10 in. H. Refrigerant receiver overall dimensions: 6 ft. 3 in. L x 4 ft. 11 in. W x 4 ft. 5 in. H.(H16)(ACN256).

Product Details
  • Stock No: RYDV176.30
  • Manufacturer: Howe Corporation
  • Model: 50-EA
  • Serial Number: 050B05F4736
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Howe Corporation Stainless Steel Rapid Freeze Flake Ice Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed