Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton

Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton

1997 Howe Rapid Freeze Scotsman Flake Ice Maker. Model: 2000-RL-HP62. Approximate ice production per 24 hours: 2000 pounds. Refrigerant: R-404A. Electrical requirement: 230V/1-phase/60Hz. Refrigeration Requirement: 17,000 BTU/hr (varies with application). Approximate shipping weight: 400 lbs. Common applications: seafood, produce, vegetables, catering, meats, bakeries, dairies, supermarkets, etc. (E)

Product Details
  • Stock No: URLA03
  • Manufacturer: Howe Corporation
  • Model: 2000-RL-HP62
  • Serial Number: 010K97F1336
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed