Howe Rapid Freeze Stainless Steel 30EAR Flake Ice Maker (Ammonia (R-717) Refrigeration)

Howe Rapid Freeze Stainless Steel 30EAR Flake Ice Maker (Ammonia (R-717) Refrigeration)

Howe Rapid Freeze Stainless Steel Flake Ice Maker. Model: 30EAR. Serial No: 37347. Previous Refrigerant: Ammonia.
Product Details
  • Stock No: VAP02
  • Manufacturer: Howe Rapid Freeze
  • Model: 30EAR
  • Serial Number: 37347
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1,725
  • Motor Voltage: 115/208-230
  • Motor Amps: 8/4-4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 36
  • Height (Inches): 50
  • Weight (LBS): 600
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Howe Rapid Freeze Stainless Steel 30EAR Flake Ice Maker (Ammonia (R-717) Refrigeration)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed