Howell Electric 3 Phase Induction Motor (125 HP, 1185 RPM, 220/440 V)

Howell Electric 3 Phase Induction Motor (125 HP, 1185 RPM, 220/440 V)

Howell Electric 3-Phase Induction Motor. Serial No: 9532V. Power Supply - 125 HP, 220/440 Volts, 1185 RPM, 294/147 Amps, 60 Hz, 3 Ph.
Product Details
  • Stock No: CCA19A
  • Manufacturer: Howell Electric
  • Serial Number: 9532V
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Howell Motors
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,185
  • Motor Voltage: 220/440
  • Motor Amps: 294
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 35
  • Height (Inches): 35
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: Rotary Vane Compressor
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Howell Electric 3 Phase Induction Motor (125 HP, 1185 RPM, 220/440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed