Howell Electric 3-Phase Induction Motor (200 HP, 885 RPM, 440 V)

Howell Electric 3-Phase Induction Motor (200 HP, 885 RPM, 440 V)

Howell Electric 3-Phase Induction Electric Motor. Serial No: 8704Y. Type: N1. Power Supply - 200 HP, 246 Amps, 885 RPM, 3 Ph, 440 Volts.
Product Details
  • Stock No: CCA09A
  • Manufacturer: Howell Electric
  • Serial Number: 8704Y
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Howell Motors
  • Motor Horsepower(HP): 200
  • Motor RPM: 885
  • Motor Voltage: 440
  • Motor Amps: 246
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 35
  • Height (Inches): 40
  • Weight (LBS): 2,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Howell Electric 3-Phase Induction Motor (200 HP, 885 RPM, 440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed