- Product Details
Hubbell P100 Valve (1-1/4")
Hubbell P100 Valve. Port Size: 1-1/4 in
Product Details
- Stock No: MGS145
- Manufacturer: Hubbell
- Model: P100
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 10
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















