Hubbell Type P Valve ( 2-1/2")

Hubbell Type P Valve ( 2-1/2")

Hubbell Type P Valve ( 2-1/2)
Product Details
  • Stock No: MGS144
  • Manufacturer: Hubbell
  • Model: Type P
  • Serial Number: 104174
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 6
  • Height (Inches): 10
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hubbell Type P Valve ( 2-1/2")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed