- Product Details
Hurst Tubeless Vertical Boiler- 10 HP
1991 Hurst Tubeless Vertical Boiler- 10 HP. Model: 4VT Cyclone. S/N: V49-150-25. Nat'l Bd: 1111. Steam output: 345 lbs/hr. Input required: 418,000 Btuh. Firing rate (natural gas): 215 cu. ft./hr. Water capacity @ nominal water level: 48 gal. Water capacity flooded: 68 gal. MAWP: 150 psi. Heating surface area: 49 sq. ft. Burner, Model S6, electrical requirements: 120V, 5.0 ams, 60 Hz, single phase. Blower Motor, 3/4 hp, 3450 rpm, 115/230 V, 12.4/6.2 amps, 60 Hz, 3 phase. The Hurst boiler's four-pass, high pressure design allows the gases that are leaving the furnace to be split though four individual serpentine fin passages to the stack outlet. Heat transfers evenly to the fins and boiler shell, eliminating the metal stress due to uneven heat transfer. Compact sized unit produces drier steam. Inlets: (1) 1/2 in. dia. NPT (male, gas), (1) 1 in. dia. bevel with hex nut (water). Outlets: (1) 3/4 in. dia. NPT (male, steam), (1) 8 in. dia. vent stack. Overall dimensions: 72 in. L x 52 in. W x 72 in. H.(H15).
- Stock No: tFMRP001.
- Manufacturer: Hurst
- Model: 4VT Cyclone
- Serial Number: V49-150-25
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









