Hussman Air Cooled Condenser

Hussman Air Cooled Condenser

Hussman Air Cooled Condenser. Model HACD-92K, S/N 362594-95. Refrigerant: R-12, R-22, R-502. Design press: 385 psig. (8) fans. Inlets/outlets: (1) 2-½ in., (1) 1-½ in. Legs: (6) 22 in. H. Overall dimensions: 19 ft 6 in. L x 7 ft 6 in. W x 5 ft 6 in. H.

Product Details
  • Stock No: HDBD141.8
  • Manufacturer: Hussmann
  • Model: HACD-92K
  • Serial Number: 362594-95
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hussman Air Cooled Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed