Hussmann 0477668BX Fan Assembly

Hussmann 0477668BX Fan Assembly

Hussmann Energy Efficient Fan Assembly. Power Supply - 12W/115 V. Size - 8.25 inch, 25-Degree Blade.
Product Details
  • Stock No: KSIC58
  • Manufacturer: Hussmann
  • Model: 0477668BX
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Hussmann 0477668BX Fan Assembly

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed