Hussmann DLD0540L4M134CC Air Cooled Condenser

Hussmann DLD0540L4M134CC Air Cooled Condenser

Hussmann Air Cooled Condenser. Model: DLD0540L4M134CC, Serial No: 675032-10-002. Previous Refrigerant: R404A. Manufactured date: 07/03. Design Pressure 400 PSIG, Low 200 PSIG. Min Circuit AMP: 104.8. Max overcurrent protection: 125. Compressor Data(2): Compressor Voltage(1): 460/3/60, RLA: 40.4, LRA: 225. Compressor Voltage (2): 460/3/60, RLA:40.4, LRA:225. Fan Motor(3): Voltage: 460/3/60, FLA Each: 3.0, HP: 3. Control Circuit: 115v.
Product Details
  • Stock No: OTIS24
  • Manufacturer: Hussmann
  • Model: DLD0540L4M134CC
  • Serial Number: 675032-10-002
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
  • If Multiple Motors, Motor Descriptions vs specs: (2) 35 HP w/standard comp
  • Motor Horsepower(HP): 70
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 235
  • Width (Inches): 45
  • Height (Inches): 58
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: No
Hussmann DLD0540L4M134CC Air Cooled Condenser

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed