Hussmann HC6A- 278AB AL T Freon Evaporator Coil- 2.32 TR, 5 Fans (Medium Temperature)

Hussmann HC6A- 278AB AL T Freon Evaporator Coil- 2.32 TR, 5 Fans (Medium Temperature)

Hussmann HC6A-278AB AL T Freon Evaporator Coil - 3.475 TR, 5 Fan (Medium Temperature) This evaporator uses Medium Temperature coils with a wet capacity of 2780 (BTUH / °F TD) with an estimated tonnage of 3.475(TR) @15TD. An Airflow of 4000 CFM. Recirculated bottom fed coils with an electric defrost.
Product Details
  • Stock No: OTIS70
  • Manufacturer: Hussmann
  • Model: HC6A- 278AB AL T
  • Serial Number: 675032 -050- 001
Evaporator Coil Details
  • Frosted or Wet Coil: Wet
  • Wet Capacity (BTUH/ °F TD): 2780
  • Est. Tons (TR) @10TD Wet: 2.32
  • Est. Tons (TR) @10TD Frosted: 0.00
  • Air Flow (CFM): 4000
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Electric Defrost
  • Fins Per Inch: 6
  • # Fans: 5
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 5
  • If Multiple Motors, Motor Descriptions vs specs: Fan Motor Circuit: Amount: 5, Volts: 115, Hz: 1, Ph: 1, HP Each: 0.06, Fla Each: 2.1
  • Motor Horsepower(HP): 0.06
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 101
  • Width (Inches): 18
  • Height (Inches): 21
  • Weight (LBS): 250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2003
  • Spec Sheet Available: Yes
Hussmann HC6A- 278AB AL T Freon Evaporator Coil- 2.32 TR, 5 Fans (Medium Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed